Welcome to Würth Taiwan For trade customers only  
Orsy mat

ORSY®mat FP

Flap based vending machine

The flap based vending machine is a real all-rounder and enables the storage and provision of various articles and consumables.

The ORSY®mat FP is available in ten variants with up to 72 flaps. Due to the different flap sizes, this vending machine type is suitable for very large items such as protective helmets or work shoes.

In addition, the ORSY®mat FP is used for transparent returnable handling, e.g. by securely storing, dispensing and re-stocking machines after use.

ORSY®mat HX

Helix based vending machine

Our helix based vending machine can be individually assembled according to your requirements with regard to assortment variety, article size and quantity.

One ORSY®mat HX machine offers space for up to 48 different products and 1,000 units.

This vending machine model is particularly suitable for the individual removal of auxiliary and operating materials as well as industrial safety articles. The machine recognizes the output of the last article of a packaging unit and then triggers the automatic re-ordering.

orsy mat fp
orsy mat hx

ORSY®mat RT

Rotation system for various articles

The ORSY®mat RT is particularly suitable for manufacturing companies that require a large number of different small to medium-sized auxiliary and operating equipment.

It offers 8 to 48 compartments per level and can therefore be used to supply up to 384 different articles.

The compartments provide secure article storage, allowing the machine to be filled with single articles regardless of the packaging unit.

ORSY®mat DR

Automated drawers

Benefit from the advantages of the fully automated ordering system

• Can be combined with ORSY®mat FP and HX

• Avoids laborious searching for the right tool

• In-house allocation of tool usage locations

• Reduces tool stocks, but also overstocking and eliminates unnecessary multiple stocks

• Short supply routes

• Electronic locking and unlocking of all drawers, sensormonitored flap compartments inside the drawers

• Simple, user-friendly operation

orsy mat rt
orsy mat dr
Orsy mat
Advantages of the dispenser at a glance

  • Supply security through automated re-ordering
  • 24-hour availability
  • Reduction of shrinkage through access protection
  • Process cost savings
  • Complete transparency of all processes, withdrawals and orders
  • Adaptation to your individual range of articles through modular design
  • Simple connection and integration into the material supply system
  • Optimal use of storage space
  • Simple integration into the existing material supply system
  • Safe and needs-based storage
  • Cost center assignment

Advantages of the dispenser at a glance

  • Supply security through automated re-ordering
  • 24-hour availability
  • Reduction of shrinkage through access protection
  • Process cost savings
  • Complete transparency of all processes, withdrawals and orders
  • Adaptation to your individual range of articles through modular design
  • Simple connection and integration into the material supply system
  • Optimal use of storage space
  • Simple integration into the existing material supply system
  • Safe and needs-based storage
  • Cost center assignment

New vending machine technologies|New applications

ORSY®mat WGT – Weighing system

The ORSY®mat WGT recognises article withdrawals on the basis of integrated load cells, which store the weight of the deposited article. This technology allows you to remove individual articles independently of the packaging unit. In addition, it is possible to remove several articles from the machine at the same time - as is the case with an ordinary material cabinet. As soon as the machine is closed after removal, it automatically counts the article stock. This gives you a full stock overview at all times.

Due to load cells in different sizes, the system is suitable for the management of almost all auxiliary and operating materials. Even large-volume items such as protective suits, leather gloves or large grinding wheels can be optimally stored in the ORSY®mat WGT. One machine offers space for a maximum of 80 different articles.

If several vending machines with weighing systems are used, they are networked with each other. In this case, one dispensing system is used for control, which means that all existing units can be accessed with a single login.

ORSY mat wgt
ORSY®MAT CHE

ORSY®MAT CHE – THE HAZARDOUS SUBSTANCE SYSTEM

Chemical-technical products such as brake cleaners, lubricants or corrosion protection sprays are essential in production, maintenance and servicing. However, the procurement often involves many manual processes and the storage is usually carried out in a central hazardous material warehouse. This costs you a lot of time and money.

The hazardous materials system ORSY®mat CHE is used for the safe, legally compliant and clear storage of hazardous materials. Like the other ORSY®mat models, the system also recognizes article withdrawals and automatically triggers re-orders if necessary. This means you can also rely on a secure supply of chemical-technical products.

The ORSY®mat CHE is available in two sizes and is suitable for both cans and canisters. The number of levels is variable so that the storage space is optimally used